Precision / Spindle bearing NTN 7004UADG/GNP42U3G, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
NTN - Precision ball bearings - 7000UADG/GLP42
See technical informationSee documentsReferences
NTN:7004UADG/GNP42U3G
Rubix:394A4455
EAN:4547359873832

Documents
Product details : NTN 7004UADG/GNP42 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x12 mm |
|---|---|
| Logistic Weight | 67 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 69.73 excl. VAT
/ Each
£ 83.68 incl. VAT
- Usually arrives within 14 working days
