Precision / Spindle bearing NTN 7019UCG/GNP42U3G, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 24 mm
NTN - Precision ball bearings - 7000UADG/GLP42
See technical informationSee documentsReferences
NTN:7019UCG/GNP42U3G
Rubix:205A0992
EAN:4547359874266



Documents
Product details : NTN 7019UCG/GNP42U3G PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x24 mm |
|---|---|
| Logistic Weight | 1220 g |
| Inner diameter | 95 mm |
| Outer diameter | 145 mm |
| Width | 24 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 76500 N |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 379.15 excl. VAT
/ Each
£ 454.98 incl. VAT
- Usually arrives within 14 working days
