Precision / Spindle bearing NTN 7901UADG/GLP42U3G, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7901UADG/GLP42U3G
Rubix:205A1270
EAN:4547359874488



Documents
Product details : NTN 7901UADG/GLP42U3G PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x6 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 6 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 1770 N |
| Basic dynamic load, radial - Cr | 3200 N |
Show UNSPSC/ECL@SS
£ 78.10 excl. VAT
/ Each
£ 93.72 incl. VAT
- Usually arrives within 14 working days
