NTN - Self-Aligning Ball Bearing - 5314S
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 150x150x63,5 mm |
---|---|
Logistic Weight | 4580 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 63.5 mm |
Bearing Clearance | CN |
Series | 5300 |
Cage | Steel |
Angle | 25 ° |
Sealing | Open |
Usually arrives within 14 working days