Angular contact ball bearing NTN 7003, Outer diameter: 35 mm | Inner diameter: 17 mm | Width: 10 mm
NTN - Angular Contact Ball Bearing - 7001
See technical informationReferences
NTN:7003
Rubix:205A0974
EAN:4547359426663



Product details : NTN 7003 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x10 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7000 |
| Cage | polyamide |
| Angle | 30 ° |
| Basic static load, radial - C0r | 3850 N |
| Basic dynamic load, radial - Cr | 7950 N |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Delivery usually within ( 3 ) days
