NTN 21310CKD1C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 21310CKD1C3
See technical informationReferences
NTN:21310CKD1C3
Rubix:394A7270
EAN:4547359260281

Product details : NTN 21310CKD1C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 21310CKD1C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1190 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 65.90 excl. VAT
/ Each
£ 79.08 incl. VAT
- Usually arrives within 14 working days
