NTN - Spherical Roller Bearing - 22328.EAW33
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Bearing Clearance | CN |
Series | 22300 |
Cage | Steel |
Reference speed | 1600 rpm |
Sealing | Open |
Usually arrives within 14 working days