NTN - Spherical Roller Bearing - 21314D1C3
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 150x150x35 mm |
---|---|
Logistic Weight | 3145 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | C3 |
Series | 21300 |
Cage | Brass |
Reference speed | 4200 rpm |
Basic static load, radial - C0r | 240000 N |
Sealing | Open |
Usually arrives within 14 working days