NTN 22208EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22208.EAW33C3
See technical informationReferences
NTN:22208EAW33C3
Rubix:204A4860
Manufacturer :22208.EAW33C3
EAN:3413521062568



Product details : NTN 22208EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 0.52 kg |
| Reference speed | 8200 rpm |
| Basic static load, radial - C0r | 105000 N |
| Basic dynamic load, radial - Cr | 8200 N |
Show UNSPSC/ECL@SS
£ 41.07 excl. VAT
/ Each
£ 49.28 incl. VAT
- Delivery usually within ( 3 ) days
