NTN 22322EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22322.EAW33
See technical informationReferences
NTN:22322EAW33
Rubix:206A3788
Manufacturer :22322.EAW33
EAN:3413521060182



Product details : NTN 22322EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 16.76 kg |
| Reference speed | 2300 rpm |
| Basic static load, radial - C0r | 972000 N |
| Basic dynamic load, radial - Cr | 2300 N |
Show UNSPSC/ECL@SS
£ 463.81 excl. VAT
/ Each
£ 556.57 incl. VAT
- Delivery usually within ( 3 ) days
