NTN 22211EAW33C4 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22211.EAW33C4
See technical informationReferences
NTN:22211.EAW33C4
Rubix:204A4937
EAN:3413521062353

Product details : NTN 22211EAW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 0.823 kg |
| Reference speed | 6100 rpm |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 6100 N |
Show UNSPSC/ECL@SS
£ 53.02 excl. VAT
/ Each
£ 63.62 incl. VAT
- Usually arrives within 14 working days
