SNR 24032EAW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24032.EAW33C4
See technical informationReferences
SNR:24032EAW33C4
Rubix:204A6356
Manufacturer :24032.EAW33C4
EAN:3413520069605



Product details : SNR 24032EAW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1800 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 1320000 N |
| Basic dynamic load, radial - Cr | 766000 N |
Show UNSPSC/ECL@SS
£ 647.92 excl. VAT
/ Each
£ 777.50 incl. VAT
- Usually arrives within 14 working days
