NTN 22213EMKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22213.EMKW33C3
See technical informationReferences
NTN:22213.EMKW33C3
Rubix:204A4984
EAN:3413521062216



Product details : NTN 22213EMKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 1.5 kg |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 212000 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 80.59 excl. VAT
/ Each
£ 96.71 incl. VAT
- Usually arrives within 14 working days
