SNR 22220EF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22220.EF800
See technical informationReferences
SNR:22220EF800
Rubix:204A5115
Manufacturer :22220.EF800
EAN:3413520969875

Product details : SNR 22220EF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 3600 rpm |
| Limit speed | 4600 rpm |
| Basic static load, radial - C0r | 495000 N |
| Basic dynamic load, radial - Cr | 380000 N |
Show UNSPSC/ECL@SS
£ 231.38 excl. VAT
/ Each
£ 277.66 incl. VAT
- Usually arrives within 14 working days
