NTN 22214EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22214.EAKW33
See technical informationReferences
NTN:22214EAKW33
Rubix:204A4992
EAN:3413521062193



Product details : NTN 22214EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 1.58 kg |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 240000 N |
| Basic dynamic load, radial - Cr | 4900 N |
Show UNSPSC/ECL@SS
£ 76.84 excl. VAT
/ Each
£ 92.21 incl. VAT
- Usually arrives within 14 working days
