Spherical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 1670000 N |
Basic dynamic load, radial - Cr | 1450000 N |
Usually arrives within 14 working days