NTN 22219EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22219.EAKW33
See technical informationReferences
NTN:22219EAKW33
Rubix:206A3760
Manufacturer :22219.EAKW33
EAN:3413521061882



Product details : NTN 22219EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 3.9 kg |
| Reference speed | 3800 rpm |
| Basic static load, radial - C0r | 417000 N |
| Basic dynamic load, radial - Cr | 3800 N |
Show UNSPSC/ECL@SS
£ 153.14 excl. VAT
/ Each
£ 183.77 incl. VAT
- Usually arrives within 14 working days
