NSK SPHERICAL ROLLER BRG 24138CE4C3
NSK Spherical Roller Bearing: 24138 Series
See technical informationReferences
NSK:24138CE4C3
Rubix:100A4412
Manufacturer :24138CE4C3 N
EAN:00029176078491





Product details : NSK SPHERICAL ROLLER BRG 24138CE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 41060 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 320 mm |
| Width | 128 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 950 rpm |
| Limit speed | 1100 rpm |
| Basic static load, radial - C0r | 2330000 N |
| Basic dynamic load, radial - Cr | 1370000 N |
Show UNSPSC/ECL@SS
£ 1,722.20 excl. VAT
/ Each
£ 2,066.64 incl. VAT
- Usually arrives within 14 working days
