NTN 22224EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22224.EAKW33C3
See technical informationReferences
NTN:22224EAKW33C3
Rubix:204A5141
Manufacturer :22224.EAKW33C3
EAN:3413521061677



Product details : NTN 22224EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 58 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 8.68 kg |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 753000 N |
| Basic dynamic load, radial - Cr | 3000 N |
Show UNSPSC/ECL@SS
£ 253.65 excl. VAT
/ Each
£ 304.38 incl. VAT
- Usually arrives within 14 working days
