Spherical Roller Bearings Straight Bore - Brass Cage
Inner diameter | 150 mm |
---|---|
Outer diameter | 250 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 310x297x102 mm |
---|---|
Logistic Weight | 15950 g |
Packaged dimensions (D x W x H) | 310x297x102 mm |
Package weight | 15920 g |
Inner diameter | 150 mm |
Outer diameter | 250 mm |
Width | 80 mm |
Bearing Clearance | CN |
Cage | Brass |
Usually arrives within 14 working days