NTN 22238EMW33 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 22238.EMW33

See technical information
References
NTN:22238EMW33
Rubix:204A5242
Manufacturer :22238.EMW33
EAN:3413521057199
brand logo
Technical specifications
Inner diameter190 mm
Outer diameter340 mm
Width92 mm
See all Specifications

Product details : NTN 22238EMW33 SPHERICAL ROLLER BEARING


Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Inner diameter190 mm
Outer diameter340 mm
Width92 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Weight35.6 kg
Reference speed1600 rpm
Basic static load, radial - C0r1870000 N
Basic dynamic load, radial - Cr1600 N
Show UNSPSC/ECL@SS
£ 1,207.60 excl. VAT
/ Each
£ 1,449.12 incl. VAT
  • Delivery usually within ( 3 ) days