NSK Spherical Roller Bearing: 24138 Series
Inner diameter | 190 mm |
---|---|
Outer diameter | 320 mm |
Width | 128 mm |
Logistic Weight | 44000 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 320 mm |
Width | 128 mm |
Bearing Clearance | CN |
Series | 24138.. |
Cage | Steel |
Reference speed | 950 rpm |
Limit speed | 1100 rpm |
Basic static load, radial - C0r | 2330000 N |
Basic dynamic load, radial - Cr | 1370000 N |
Sealing | Open |
Usually arrives within 14 working days