NTN 22308EAW33 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 22308.EAW33

See technical information
References
NTN:22308EAW33
Rubix:204A5269
Manufacturer :22308.EAW33
EAN:3413521061158
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width33 mm
See all Specifications

Product details : NTN 22308EAW33 SPHERICAL ROLLER BEARING


Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter90 mm
Width33 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Weight1 kg
Reference speed5800 rpm
Basic static load, radial - C0r152000 N
Basic dynamic load, radial - Cr5800 N
Show UNSPSC/ECL@SS
£ 58.75 excl. VAT
/ Each
£ 70.50 incl. VAT
  • Usually arrives within 14 working days