References
SNR:23030EMKW33
Rubix:204A5734
EAN:3413521229053



Product details : SNR 23030EMKW33 SPHERICAL ROLLER BEARING
The 2-row spherical roller bearing supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... Avec ULTAGE, NTN offre en standard des performances d'endurance et de longévité inégalées.
Spherical roller bearing with two rows of rollers, machined one-piece solid cage, lubrication groove and holes on outer ring, tapered bore 1:12
Applications
Designed for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and heavy loads. They are favored for absorbing misalignment and shocks and vibrations, and for operating in contaminated environments.-Mines and quarries-Cement plants- Conveyors-Steel industry-Gearboxes-Agriculture-Railway-Wind energy-Pulp and paper industry-Rail transport-Construction machinery : road building, motor graders...-Material handling, lifting-Elevators : Sealed series-Industrial fans-Pellets
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 7.75 kg |
| Reference speed | 2600 rpm |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 893000 N |
| Basic dynamic load, radial - Cr | 660000 N |
| Heat Stabilization | dimensional stability up to 200 °c (heat-treated) |
Show UNSPSC/ECL@SS
£ 432.76 excl. VAT
/ Each
£ 519.31 incl. VAT
- Delivery usually within ( 3 ) days
