NTN 22311EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22311.EAW33
See technical informationReferences
NTN:22311EAW33
Rubix:204A5334
Manufacturer :22311.EAW33
EAN:3413521060984



Product details : NTN 22311EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 2.29 kg |
| Reference speed | 4600 rpm |
| Basic static load, radial - C0r | 274000 N |
| Basic dynamic load, radial - Cr | 4600 N |
Show UNSPSC/ECL@SS
£ 90.01 excl. VAT
/ Each
£ 108.01 incl. VAT
- Delivery usually within ( 3 ) days
