SNR 23222EMKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23222EMKW33C4
See technical informationReferences
SNR:23222EMKW33C4
Rubix:204A6188
EAN:3413521131165



Product details : SNR 23222EMKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x69,8 mm |
|---|---|
| Logistic Weight | 9130 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 69.8 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2300 rpm |
| Limit speed | 3000 rpm |
| Basic static load, radial - C0r | 869000 N |
| Basic dynamic load, radial - Cr | 605000 N |
Show UNSPSC/ECL@SS
£ 343.10 excl. VAT
/ Each
£ 411.72 incl. VAT
- Usually arrives within 14 working days
