NTN - Spherical Roller Bearing - 22312.EAW33
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Bearing Clearance | cn |
Series | 22300 |
Cage | steel |
Reference speed | 4300 rpm |
Basic static load, radial - C0r | 319000 N |
Sealing | open |
Usually arrives within 14 working days