NTN 22316EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22316.EAKW33C3
See technical informationReferences
NTN:22316EAKW33C3
Rubix:204A5440
Manufacturer :22316.EAKW33C3
EAN:3413521060595



Product details : NTN 22316EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 5.99 kg |
| Reference speed | 3400 rpm |
| Basic static load, radial - C0r | 522000 N |
| Basic dynamic load, radial - Cr | 3400 N |
Show UNSPSC/ECL@SS
£ 184.41 excl. VAT
/ Each
£ 221.29 incl. VAT
- Usually arrives within 14 working days
