NSK SPHERICAL ROLLER BRG 23152CAME4C3
NSK Spherical Roller Bearing: 23152 Series
See technical informationReferences
NSK:23152CAME4C3
Rubix:104A6763
Manufacturer :23152CAME4C3 N
EAN:00029176078224





Product details : NSK SPHERICAL ROLLER BRG 23152CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 92000 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 440 mm |
| Width | 144 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1100 rpm |
| Limit speed | 800 rpm |
| Basic static load, radial - C0r | 3750000 N |
| Basic dynamic load, radial - Cr | 2700000 N |
Show UNSPSC/ECL@SS
£ 3,568.29 excl. VAT
/ Each
£ 4,281.95 incl. VAT
- Usually arrives within 14 working days
