NTN 22317EMW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22317.EMW33C3
See technical informationReferences
NTN:22317EMW33C3
Rubix:204A5476
EAN:3413521060465



Product details : NTN 22317EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 7.23 kg |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 604000 N |
| Basic dynamic load, radial - Cr | 3200 N |
Show UNSPSC/ECL@SS
£ 257.72 excl. VAT
/ Each
£ 309.26 incl. VAT
- Usually arrives within 14 working days
