SNR 24126EAK30W33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24126.EAK30W33C3
See technical informationReferences
SNR:24126EAK30W33C3
Rubix:204A6432
Manufacturer :24126.EAK30W33C3
EAN:3413520091484

Product details : SNR 24126EAK30W33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1800 rpm |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 964000 N |
| Basic dynamic load, radial - Cr | 606000 N |
Show UNSPSC/ECL@SS
£ 528.72 excl. VAT
/ Each
£ 634.46 incl. VAT
- Delivery usually within ( 3 ) days
