NTN 22324EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22324.EAKW33
See technical informationReferences
NTN:22324EAKW33
Rubix:204A5551
EAN:3413521060137



Product details : NTN 22324EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 21.9 kg |
| Reference speed | 2000 rpm |
| Basic static load, radial - C0r | 1280000 N |
| Basic dynamic load, radial - Cr | 2000 N |
Show UNSPSC/ECL@SS
£ 595.10 excl. VAT
/ Each
£ 714.12 incl. VAT
- Usually arrives within 14 working days
