NSK Spherical Roller Bearing: 23152 Series
Inner diameter | 260 mm |
---|---|
Outer diameter | 440 mm |
Width | 144 mm |
Inner diameter | 260 mm |
---|---|
Outer diameter | 440 mm |
Width | 144 mm |
Bearing Clearance | C3 |
Series | 23152.. |
Cage | Brass |
Reference speed | 1100 rpm |
Limit speed | 800 rpm |
Basic static load, radial - C0r | 3750000 N |
Basic dynamic load, radial - Cr | 2700000 N |
Sealing | Open |
Usually arrives within 14 working days