NTN 22324EMW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22324.EMW33C3
See technical informationReferences
NTN:22324EMW33C3
Rubix:204A5568
Manufacturer :22324.EMW33C3
EAN:3413521060083



Product details : NTN 22324EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 22.6 kg |
| Reference speed | 2000 rpm |
| Basic static load, radial - C0r | 1280000 N |
| Basic dynamic load, radial - Cr | 2000 N |
Show UNSPSC/ECL@SS
£ 714.12 excl. VAT
/ Each
£ 856.94 incl. VAT
- Usually arrives within 14 working days
