TIMKEN 23080EMBW507C08C3 SPHERICAL ROLLER BEARING
Spherical plain bearing - brass cage
See technical informationReferences
Timken:23080EMBW507C08C3
Rubix:397A1801
Manufacturer :190031896
EAN:0087796187856






Product details : TIMKEN 23080EMBW507C08C3 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W507) Bearing inspected to certain quality control requirements. Standard lubrication holes in and groove in outer ring . Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 400 mm |
|---|---|
| Outer diameter | 600 mm |
| Width | 148 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 3,707.80 excl. VAT
/ Each
£ 4,449.36 incl. VAT
- Delivery usually within ( 7 ) days
