NTN 22336EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22336.EMW33
See technical informationReferences
NTN:22336.EMW33
Rubix:206A3796
EAN:3413521105326



Product details : NTN 22336EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 380 mm |
| Width | 126 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 70.2 kg |
| Reference speed | 1200 rpm |
| Basic static load, radial - C0r | 2810000 N |
| Basic dynamic load, radial - Cr | 1200 N |
Show UNSPSC/ECL@SS
£ 1,979.96 excl. VAT
/ Each
£ 2,375.95 incl. VAT
- Usually arrives within 14 working days
