SNR 22220EA SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22220.EA
See technical informationReferences
SNR:22220EA
Rubix:204A5102
Manufacturer :22220.EA
EAN:3413520304775



Product details : SNR 22220EA SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 3600 rpm |
| Limit speed | 4600 rpm |
| Basic static load, radial - C0r | 495000 N |
| Basic dynamic load, radial - Cr | 380000 N |
Show UNSPSC/ECL@SS
£ 171.64 excl. VAT
/ Each
£ 205.97 incl. VAT
- Delivery usually within ( 3 ) days
