NTN 22338EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22338.EMW33
See technical informationReferences
NTN:22338EMW33
Rubix:204A5641
EAN:3413521106545



Product details : NTN 22338EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 132 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 81.5 kg |
| Reference speed | 1100 rpm |
| Basic static load, radial - C0r | 3120000 N |
| Basic dynamic load, radial - Cr | 1100 N |
Show UNSPSC/ECL@SS
£ 2,301.50 excl. VAT
/ Each
£ 2,761.80 incl. VAT
- Usually arrives within 14 working days
