References
Timken:23124 EMW33C3
Rubix:249A3336
EAN:0087796024502



Product details : TIMKEN 23124EMW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 62 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2600 rpm |
| Limit speed | 3420 rpm |
| Basic static load, radial - C0r | 816000 N |
| Basic dynamic load, radial - Cr | 621000 N |
Show UNSPSC/ECL@SS
£ 265.21 excl. VAT
/ Each
£ 318.25 incl. VAT
- Delivery usually within ( 7 ) days
