NTN 23032EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23032.EAW33
See technical informationReferences
NTN:23032.EAW33
Rubix:204A5744
EAN:3413521059490



Product details : NTN 23032EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 9.15 kg |
| Reference speed | 2400 rpm |
| Basic static load, radial - C0r | 1000000 N |
| Basic dynamic load, radial - Cr | 2400 N |
Show UNSPSC/ECL@SS
£ 428.20 excl. VAT
/ Each
£ 513.84 incl. VAT
- Delivery usually within ( 3 ) days
