References
Timken:22330EMBW33
Rubix:217A3918
EAN:0087796138520



Product details : TIMKEN 22330EMBW33 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 108 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Thickness | 108 mm |
| Weight | 43 kg |
| Reference speed | 1600 rpm |
| Limit speed | 1950 rpm |
| Basic static load, radial - C0r | 1890000 N |
| Basic dynamic load, radial - Cr | 1620000 N |
Show UNSPSC/ECL@SS
£ 1,066.76 excl. VAT
/ Each
£ 1,280.11 incl. VAT
- Delivery usually within ( 7 ) days
