NTN 23036EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23036.EAKW33
See technical informationReferences
NTN:23036EAKW33
Rubix:204A5775
EAN:3413521057076



Product details : NTN 23036EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 74 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 16.3 kg |
| Reference speed | 2000 rpm |
| Basic static load, radial - C0r | 1450000 N |
| Basic dynamic load, radial - Cr | 2000 N |
Show UNSPSC/ECL@SS
£ 589.54 excl. VAT
/ Each
£ 707.45 incl. VAT
- Usually arrives within 14 working days
