References
Timken:23244EMBW33
Rubix:397A2138
EAN:0087796303348

Product details : TIMKEN 23244EMBW33 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 144 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 79.4 kg |
| Reference speed | 940 rpm |
| Limit speed | 1330 rpm |
| Basic static load, radial - C0r | 3350000 N |
| Basic dynamic load, radial - Cr | 2490000 N |
Show UNSPSC/ECL@SS
£ 2,034.45 excl. VAT
/ Each
£ 2,441.34 incl. VAT
- Usually arrives within 14 working days
