NTN 23124EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23124.EAKW33
See technical informationReferences
NTN:23124.EAKW33
Rubix:204A5973
EAN:3413521059056



Product details : NTN 23124EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 62 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 7.49 kg |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 820000 N |
| Basic dynamic load, radial - Cr | 2600 N |
Show UNSPSC/ECL@SS
£ 303.32 excl. VAT
/ Each
£ 363.98 incl. VAT
- Usually arrives within 14 working days
