NTN 22319EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22319.EAW33C3
See technical informationReferences
NTN:22319EAW33C3
Rubix:204A5506
Manufacturer :22319.EAW33C3
EAN:3413521060328



Product details : NTN 22319EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 9.75 kg |
| Reference speed | 2800 rpm |
| Basic static load, radial - C0r | 751000 N |
| Basic dynamic load, radial - Cr | 2800 N |
Show UNSPSC/ECL@SS
£ 289.03 excl. VAT
/ Each
£ 346.84 incl. VAT
- Delivery usually within ( 3 ) days
