NTN 23128EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23128.EAW33
See technical informationReferences
NTN:23128EAW33
Rubix:204A6000
Manufacturer :23128.EAW33
EAN:3413521059421



Product details : NTN 23128EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 10.08 kg |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 1030000 N |
| Basic dynamic load, radial - Cr | 2200 N |
Show UNSPSC/ECL@SS
£ 405.23 excl. VAT
/ Each
£ 486.28 incl. VAT
- Delivery usually within ( 3 ) days
