Spherical Roller Bearings Straight Bore - Steel Cage
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 75 mm |
Logistics dimensions (L x W x H) | 267x254x114 mm |
---|---|
Logistic Weight | 10140 g |
Packaged dimensions (D x W x H) | 267x254x114 mm |
Package weight | 10120 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 75 mm |
Bearing Clearance | C3 |
Cage | Steel |
In stock: Next day delivery