NTN 23130EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23130.EAW33C3
See technical informationReferences
NTN:23130EAW33C3
Rubix:204A6024
Manufacturer :23130.EAW33C3
EAN:3413521058882



Product details : NTN 23130EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 15.46 kg |
| Reference speed | 2000 rpm |
| Basic static load, radial - C0r | 1350000 N |
| Basic dynamic load, radial - Cr | 2000 N |
Show UNSPSC/ECL@SS
£ 534.81 excl. VAT
/ Each
£ 641.77 incl. VAT
- Delivery usually within ( 3 ) days
