NTN 22244EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22244.EMW33
See technical informationReferences
NTN:22244.EMW33
Rubix:204A5257
EAN:3413521061202



Product details : NTN 22244EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 108 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 59.5 kg |
| Reference speed | 1300 rpm |
| Basic static load, radial - C0r | 2690000 N |
| Basic dynamic load, radial - Cr | 1300 N |
Show UNSPSC/ECL@SS
£ 1,762.53 excl. VAT
/ Each
£ 2,115.04 incl. VAT
- Delivery usually within ( 3 ) days
