NTN 23132EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23132.EAW33C3
See technical informationReferences
NTN:23132.EAW33C3
Rubix:204A6038
EAN:3413521058820



Product details : NTN 23132EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 270 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 19.84 kg |
| Reference speed | 1800 rpm |
| Basic static load, radial - C0r | 1580000 N |
| Basic dynamic load, radial - Cr | 1800 N |
Show UNSPSC/ECL@SS
£ 607.19 excl. VAT
/ Each
£ 728.63 incl. VAT
- Usually arrives within 14 working days
